References
Aventics:0820023992
Rubix:152A7882
Manufacturer :0820023992


Technical specifications
| Type | distributor |
|---|---|
| Type of coupling | pneumatic |
| Body material | plastic |
Product details : AVENTICS 5/2 SOLENOID VALVE 0820023992
Solenoid valve
Technical specifications
Attributes
| Type | distributor |
|---|---|
| Type of coupling | pneumatic |
| Body material | plastic |
| Connection | g 1/4 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 315.80 excl. VAT
/ Each
£ 378.96 incl. VAT
- Delivery usually within ( 5 ) days