FESTO 1048645 SUCTION-CUP INSERT


Accessory and part for Vacuum technology Festo

References
festo:OASI-10
rubix:391A4799
manufacturer :1048645
ean:4052568061234

Product details : FESTO 1048645 SUCTION-CUP INSERT


Suction cup insert OASI-10 must be replaced in case of contamination. Operating pressure=0 - 0,95 bar, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-], Food-safe=See Supplementary material information, Ambient temperature=5 - 50 °C, Product weight=0,1 g

Technical specifications


Attributes
No attributes to display for this product
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
  • Usually arrives within 14 working days