References
SMC:ZL3HF04
Rubix:265A1916
Manufacturer :ZL3HF04
Documents
Product details : SMC ZL3HF04
The Multi-Stage Zl Series Is a High-Efficiency Vacuum Generator, Which Operates at 150% Efficiency (Compared to About 40% for Other Units). For Each Scfm of Compressed Air It Consumes, the Zl Generates an Incredible 1. 587 Scfm of Suction Flow. The Zl Is Available With a Built-in Vacuum Switch With Digital Readout for Design Flexibility. Other Features Include Built-in Suction Filter, Exhaust Silencer, and One-Touch Tube Fittings. Its’ Compact Design Allows for Mounting From Three Sides.
Strengths
•Energy Saving Multistage Vacuum Ejector W/O Valve
Nozzle Diameter: 1.2mm
Maximum Suction Flow Rate: 100 /Min (Anr)
Air Consumption: 63 /Min (Anr)
Exhaust Specifications: Built-in Silencer (Standard), Port Exhaust
Vacuum Pressure Sensor Options: Digital Vacuum Pressure Switch
Vacuum Pressure Gauge, Vacuum Adapter
Nozzle Diameter: 1.2mm
Maximum Suction Flow Rate: 100 /Min (Anr)
Air Consumption: 63 /Min (Anr)
Exhaust Specifications: Built-in Silencer (Standard), Port Exhaust
Vacuum Pressure Sensor Options: Digital Vacuum Pressure Switch
Vacuum Pressure Gauge, Vacuum Adapter
Technical specifications
Attributes
| Type | multistage ejector |
|---|
Show UNSPSC/ECL@SS
£ 356.06 excl. VAT
/ Each
£ 427.27 incl. VAT
- Delivery usually within ( 4 ) days
