FESTO 1451586 ENCODER CABLE NEBM-M12G8-E-1.5-LE8


Other pneumatic drive Festo

References
festo:NEBM-M12G8-E-1.5-LE8
rubix:243A5955
manufacturer :1451586
ean:4052568106072
brand logo
brand logo
Technical specifications
TypeMotor cable

Product details : FESTO 1451586 ENCODER CABLE NEBM-M12G8-E-1.5-LE8


encoder cable NEBM-M12G8-E-1.5-LE8 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Protection class=IP65, Note on degree of protection=in assembled condition

Technical specifications


Attributes
TypeMotor cable
Show UNSPSC/ECL@SS
£ 59.05 excl. VAT
/ Each
£ 70.86 incl. VAT
  • Delivery usually within ( 2 ) days