FESTO 2295381 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-LS-32-200-2.5P
rubix:391A1976
manufacturer :2295381
ean:4052568264710

Product details : FESTO 2295381 ELECTRIC DRIVE


electric cylinder ESBF-LS-32-200-2.5P With lead screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=200 mm, Size=32, Stroke=200 mm, Piston rod thread=M10x1,25, Reversing backlash=100 µm

Technical specifications


Attributes
No attributes to display for this product
£ 587.40 excl. VAT
/ Each
£ 704.88 incl. VAT
  • Usually arrives within 14 working days