FESTO 2295382 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-LS-40-200-3P
rubix:391A1980
manufacturer :2295382
ean:4052568264727

Product details : FESTO 2295382 ELECTRIC DRIVE


electric cylinder ESBF-LS-40-200-3P With lead screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=200 mm, Size=40, Stroke=200 mm, Piston rod thread=M12x1,25, Reversing backlash=100 µm

Technical specifications


Attributes
No attributes to display for this product
£ 654.17 excl. VAT
/ Each
£ 785.00 incl. VAT
  • Usually arrives within 14 working days