FESTO 2733787 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:EAMM-A-D50-80G
Rubix:390A9790
Manufacturer :2733787
EAN:4052568265939
Documents
Product details : FESTO 2733787 AXIAL KIT
axial kit EAMM-A-D50-80G Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 260.13 excl. VAT
/ Each
£ 312.16 incl. VAT
- Delivery usually within ( 6 ) days