FESTO 3472425 CONTROL BLOCK


Valve terminal Festo

References
festo:CPX-CEC-S1-V3
rubix:390A5425
manufacturer :3472425
ean:4052568269753
brand logo
brand logo

Product details : FESTO 3472425 CONTROL BLOCK


control block CPX-CEC-S1-V3 Modular controller Codesys V3, Ethernet, serial interfaces. Dimensions W x L x H=50 mm x 107 mm x 55 mm, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage/short circuit of Modules, * - Diagnostic memory), CPU data=(* 256 MB RAM, * 32 MB Flash, * 800 MHz processor), Configuration support=CODESYS V3, Parameters configuring=CODESYS V3

Technical specifications


Attributes
No attributes to display for this product
Ā£ 620.65 excl. VAT
/ Each
Ā£ 744.78 incl. VAT
  • Usually arrives within 14 working days