FESTO 537984 ELECTRONICS MODULE VMPA2-FB-EMG-4
VMPA electrical module
See technical informationSee documentsReferences
Festo:VMPA2-FB-EMG-4
Rubix:117A7365
Manufacturer :537984
EAN:4052568007010
Documents
Product details : FESTO 537984 ELECTRONICS MODULE VMPA2-FB-EMG-4
electronics Module VMPA2-FB-EMG-4 For valve terminal MPA-S with fieldbus Connection for 4 solenoid coils, electrically isolated. Diagnosis=- Undervoltage of valves, Max. number of valve Positions=2, Max. number of solenoid coils=4, Intrinsic current consumption at load voltage=23 mA, Intrinsic current consumption at operating voltage=8 mA
Technical specifications
Attributes
| Type | electrical module |
|---|
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
- Delivery usually within ( 2 ) days