FESTO 3472765 CONTROL BLOCK


Valve terminal Festo

References
festo:CPX-CEC-M1-V3
rubix:390A5424
manufacturer :3472765
ean:4052568269760

Product details : FESTO 3472765 CONTROL BLOCK


control block CPX-CEC-M1-V3 Modular controller Codesys V3, Ethernet, CAN, softmotion. Dimensions W x L x H=50 mm x 107 mm x 55 mm, Device-specific diagnostics=(* Channel and Module-orientated diagnostics, * - Undervoltage/short circuit of Modules, * - Diagnostic memory), CPU data=(* 256 MB RAM, * 32 MB Flash, * 800 MHz processor), Configuration support=CODESYS V3, Parameters configuring=CODESYS V3

Technical specifications


Attributes
No attributes to display for this product
Ā£ 1,146.83 excl. VAT
/ Each
Ā£ 1,376.20 incl. VAT
  • Usually arrives within 14 working days