Product details : FESTO 539234 END PLATE VABE-S6-1R-G12
end plate VABE-S6-1R-G12 For valve terminal VTSA, ISO plug-in. Corrosion resistance classification CRC=0, Product weight=339 g, Materials note=Conforms to RoHS, Material information, end block=Aluminium die cast