Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4514745 VALVE
FESTO 4514745 VALVE
Solenoid Valve Festo
References
festo:
VOFC-LT-M32C-MC-FGP14-F19A
rubix:
391A8530
manufacturer :
4514745
ean:
4052568274733
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4514745 VALVE
valve VOFC-LT-M32C-MC-FGP14-F19A Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=51 mm, Standard nominal flow rate=766 l/min, Operating pressure=1 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.23
excl. VAT
/
Each
£
255.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY3140-5GUD-Q SOLENOID VALVE
SMC SY5420-5DZ-C8-Q 5 PORT SOLENOID VALVE
BURKERT 221637 1 OFF TYPE 6213EV SOLENOID VALVE
ASCONUMAT 24VDC SOLENOID 400904-642
FESTO 578820 SOLENOID VALVE
SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE
FESTO 4514749 VALVE
FESTO 8023542 SOLENOID VALVE
FESTO 8023553 SOLENOID VALVE
SMC SY7420-5LOZ-02F-Q 5/3 SOL/SOL CNTR OPN VLVE 1/4
FESTO 8023570 SOLENOID VALVE
BURKERT 221676 SOLENOID VALVE 2 PORT
SMC SYJ3120-5GS-M3-Q 5 PORT SOLENOID VALVE
SMC SY3520-5LOZ-C4-Q 5/3 SOL/SOL CNTR PRS VLVE 4MM
SMC SYJ5120-5MNZ-M5-F-Q SOLENOID VALVE