SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:SYJ522-5MNZ-M5-Q
Rubix:108A6637
Manufacturer :SYJ522-5MNZ-M5-Q
EAN:3618036150001
brand logo

Technical specifications

Type3/2 n/o valve m5 24vdc
Type of couplingm5 x 0.8 thread
Body materialaluminium
See all Specifications

Documents

Product details : SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

    Configuration: 2 (Normally Open)
    Piping: 2 (Body Ported)
    Body Option: Individual EXH
    Common: Standard
    Rated Voltage: 5 (24VDC)
    Lead Wire: MN (M Plug Connector w/o Lead Wire)
    Cable length: None
    Surge Suppressor: Z (Light & Surge Suppressor)
    Manual Override: Non-locking Push Style
    Port Size: M5 (Body Ported M5X0.8)
    Thread: Rc
    Bracket: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Type3/2 n/o valve m5 24vdc
    Type of couplingm5 x 0.8 thread
    Body materialaluminium
    Connectionbody ported
    £ 55.00 excl. VAT
    / Each
    £ 66.00 incl. VAT
    • Delivery usually within ( 4 ) days