Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 4515000 VALVE
FESTO 4515000 VALVE
Solenoid Valve Festo
References
festo:
VOFD-L50T-M32-MN-FGP14-10-F10
rubix:
391A8543
manufacturer :
4515000
ean:
4052568274894
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 4515000 VALVE
valve VOFD-L50T-M32-MN-FGP14-10-F10 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=50,5 mm, Standard nominal flow rate=493 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.43
excl. VAT
/
Each
£
265.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS SOL VALVE R412006265
FESTO 550231 SOLENOID VALVE
SMC SYJ3143-5MOUD-Q 5 PORT SOLENOID VALVE
SMC SY5000-6A-C6 PORT BLOCK ASSY
PARKER SOLENOID VALVE 24VDC VE13-ESC042C2
SMC SYJ5140-5DZ-Q 5 PORT SOLENOID VALVE
SMC SYJ7123-3YZ-01F-Q 5 PORT SOLENOID VALVE
SMC SYJ5120-5MNZ-M5-Q 5/2 SINGLE SOL 24V DC BODY POR
BURKERT 221623 1/2 IN CONTROL VALVE FKM SEAL
SMC SY5100R-5UG1-X13 5 PORT SOLENOID VALVE
SMC SY9140R-5MOUD-Q 5 PORT SOLENOID VALVE
FESTO 578808 SOLENOID VALVE
SMC SY5540-5LOUE-Q 5 PORT SOLENOID VALVE
SMC SY5140-4DZE-Q 5 PORT SOLENOID VALVE
SMC SY7420-5MOU-C10F-Q 5 PORT SOLENOID VALVE