Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
SMC SY9140R-5MOUD-Q 5 PORT SOLENOID VALVE
SMC SY9140R-5MOUD-Q 5 PORT SOLENOID VALVE
Solenoid Valve
References
smc:
SY9140R-5MOUD-Q
rubix:
2608417
Technical specifications
Type
solenoid valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC SY9140R-5MOUD-Q 5 PORT SOLENOID VALVE
Technical specifications
Attributes
Type
solenoid valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.32
excl. VAT
/
Each
£
102.38
incl. VAT
Delivery usually within (
26
) days
Select variants (2)
Add to cart
Check our products from related categories
SMC SYJ324-5GU-Q 3 PORT SOLENOID VALVE
SMC SYJ3133-5LOU-Q SOLENOID VALVE
ASCO 400904-542 COIL ASCO T22 EPOXY 24/DC 2,5W CL.F
SMC SYJ7223-4DZ-01F-Q 5 PORT SOLENOID VALVE
AVENTICS R412006258
FESTO 560711 SOLENOID VALVE
SMC SY5120-5LOUD-C6-Q 5 PORT SOLENOID VALVE
SMC SY5140-5LZD-Q SOLENOID VALVE
FESTO 8023570 SOLENOID VALVE
CAMOZZI U77 24VDC SOLENOID COIL
FESTO 578809 SOLENOID VALVE
BURKERT 221639 SOLENOID VALVE 24V AC 3/4 BSP
SMC SY5140-5YOD-Q 5 PORT SOLENOID VALVE
FESTO 577272 SOLENOID VALVE
SMC SY3140-5LOE-Q 5 PORT SOLENOID VALVE