FESTO 8001231 PRESSURE SENSOR SPAU-P10R-W-G18FD-L-PNL&


Pressure sensor Festo

References
festo:SPAU-P10R-W-G18FD-L-PNLK-PNVBA-M8U
rubix:237A3675
manufacturer :8001231
ean:4052568277086
brand logo
brand logo
Technical specifications
TypePressure Sensor
ExecutionSPAU
Min. tension20 V
See all Specifications

Product details : FESTO 8001231 PRESSURE SENSOR SPAU-P10R-W-G18FD-L-PNL&


Pressure sensor SPAU-P10R-W-G18FD-L-PNLK-PNVBA-M8U Suitable for monitoring compressed Air and non-corrosive gases, Mounting using wall attachment, with display. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=Relative pressure, Measurement method=Piezoresistive Pressure sensor

Technical specifications


Attributes
TypePressure Sensor
ExecutionSPAU
Min. tension20 V
Max. tension30 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 159.24 excl. VAT
/ Each
£ 191.09 incl. VAT
  • Delivery usually within ( 2 ) days