References
Festo:SPAN-V1R-Q4-PNLK-PNVBA-L1
Rubix:391A6264
Manufacturer :8035543
EAN:4052568284831

Technical specifications
| Type | relative pressure |
|---|---|
| Execution | pnp/npn/io-link ; pnp/npn/0 ... 10 v / 1 ... 5 v / 4 ... 20 ma |
| Min. tension | 15 V |
Documents
Product details : FESTO 8035543 PRESSURE SENSOR
Pressure sensor SPAN-V1R-Q4-PNLK-PNVBA-L1 8035543
Technical specifications
Attributes
| Type | relative pressure |
|---|---|
| Execution | pnp/npn/io-link ; pnp/npn/0 ... 10 v / 1 ... 5 v / 4 ... 20 ma |
| Min. tension | 15 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 108.80 excl. VAT
/ Each
£ 130.56 incl. VAT
- Delivery usually within ( 14 ) days