References
SMC:PSE530-R06-L
Rubix:2606796
EAN:3618036254570

Documents
Product details : SMC PSE530-R06-L PRESSURE SWITCH
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor for multi-channel controller
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound
Pressure: 0 [Positive Pressure (0~1MPa)]
Port Size: R06 (R06 Reducer Type)
Option: L (Sensor Cable)
•Fluid: air, non-corrosive gas
•Current consumption: 15mA or less
•High pressure, vacuum, low and compound
Pressure: 0 [Positive Pressure (0~1MPa)]
Port Size: R06 (R06 Reducer Type)
Option: L (Sensor Cable)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x12x12 mm |
|---|---|
| Logistic Weight | 49 g |
| Type | pressure sensor |
| Execution | pse530 |
| Min. tension | 12 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 57.25 excl. VAT
/ Each
£ 68.70 incl. VAT
- Delivery usually within ( 4 ) days