Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 8004914 MANIFOLD RAIL
FESTO 8004914 MANIFOLD RAIL
Valves - Accessory / spare part Festo
References
festo:
VABM-L1-18W-G38-5-GR
rubix:
391A7207
manufacturer :
8004914
ean:
4052568277796
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8004914 MANIFOLD RAIL
manifold rail VABM-L1-18W-G38-5-GR Grid dimension=19 mm, Assembly Position=Any, Max. number of valve Positions=5, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.25
excl. VAT
/
Each
£
158.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CQ2B20-T-PS COMPACT CYLINDER
FESTO 543541 REGULATOR PLATE VABF-S3-1-R5C2-C-6
FESTO 564911 REGULATOR PLATE
SMC EX9-AWES SERIAL INTERFACE UNIT
FESTO 574457 MANIFOLD RAIL VABM-L1-18S-G38-4
SMC VM-34CR ACTUATOR FOR VM
SMC VVQ1000-1A-F1-C6 MANIFOLD BLOCK ASSY
FESTO 576421 MANIFOLD BLOCK VABM-B10-20S-G14-6
FESTO 34406 SOLENOID COIL MSW-110AC-60-OD
FESTO 555757 REGULATOR PLATE
FESTO 534497 PLUG FBS-SUB-9-GS-1X9POL-B
SMC SS5Y5-41-16-C8F-Q 16 STN SY MANIFOLD 8MM SIDEOUT
FESTO 525124 MANIFOLD BLOCK
FESTO 546831 REGULATOR PLATE VABF-S2-1-R6C2-C-6
SMC 25A-SS5Y5-20-04-00F-Q MANIFOLD BASE