Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 574457 MANIFOLD RAIL VABM-L1-18S-G38-4
FESTO 574457 MANIFOLD RAIL VABM-L1-18S-G38-4
Manifold strip VABM-L1
References
festo:
VABM-L1-18S-G38-4
rubix:
200A2857
manufacturer :
574457
ean:
4052568223373
Technical specifications
Type
Connection strip for VUVG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 574457 MANIFOLD RAIL VABM-L1-18S-G38-4
Manifold strip VABM-L1-18S-G38-4 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
Logistic Weight
426
g
Type
Connection strip for VUVG
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.90
excl. VAT
/
Each
£
106.68
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC VVQ2000-82A-1 SILENCER REPLACEMENT ELEMENT
FESTO 538999 PLUG SOCKET NTSD-GD-9-M12-5POL-RK
SMC SY5000-26-21A-Q SPARE PART
FESTO 566611 MANIFOLD RAIL
NORGREN M/P24120/3 LED+VDR 220V AC/DC
FESTO 549908 SOLENOID COIL MH-2-230VAC-PA
AVENTICS 5420507012
FESTO 542251 BRACKET
SMC 25A-SS5Y5-20-06-00F-Q MANIFOLD BASE
FESTO 8000549 VERTICAL PRESSURE SUPPLY PLATE
SMC AMC810-14 EXHAUST CLEANER
FESTO 11237 WHISKER ACTUATOR AF-06-B
FESTO 549103 VERTICAL PRESSURE SHUT-OFF PLATE VABF-S1-1-L1D1-C
NORGREN M/50/EXP/5V SOLID STATE SWITCH PNP ATEX
SMC V100-31-1A GASKET ASSY