Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 8023550 SOLENOID VALVE
FESTO 8023550 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1H-N-G1/8-PI
rubix:
391A8181
manufacturer :
8023550
ean:
4052568278632
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8023550 SOLENOID VALVE
solenoid valve VMPA14-M1H-N-G1/8-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=580 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY5120-5LOZE-01F-Q SOLENOID VALVE
FESTO 570909 SOLENOID VALVE
SMC SY7520-5YO-C8F-Q 5 PORT SOLENOID VALVE
SMC SYJ7540-5MNZ-Q 5/3 DOUBLE SOL VALVE
CAMOZZI G77 SOLENOID COIL-24V DC-48VAC-NYLON-22X22
PARKER 7321BCN00 443782W
SMC SY5300-5UG1-X13 5 PORT SOLENOID VALVE
FESTO 540441 SOLENOID VALVE MHA1-M1LH-3/2O-0,6-TC
ASCONUMAT 24V AC COIL 43004416
SMC SYJ512M-6LOU-M5-Q 3 PORT SOLENOID VALVE
SMC SY5320-5MOU-01F-Q SOLENOID VALVE
SMC SY7440-3DZ-Q 5/3 SOL/SOL CNTR OPN SUB VLVE2
SMC SYJ7120-5LOZ-01F-Q 5/2 SINGLE SOL 24VDC VALVE
SMC SYJ712-5M-01-Q 3 PORT SOLENOID VALVE
SMC SY3120-5MZ-C4-Q 5 PORT SOLENOID VALVE