PARKER 7321BCN00 443782W


Water valve 7321B/7322B for Water, Light oils, Neutral liquids

References
parker hannifin:443782W
rubix:153A3670
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
Type of couplingBSP

Product details : PARKER 7321BCN00 443782W


The B Series indirect operated solenoid valves includes many options to fullfill the demand of the most challenging applications in Industrial and Process markets, when a precise and reliable control of Water, Light oils and Neutral Liquids control is required. The solid and robust design includes brass bodies and a stainless steel operator rated for million of life cycles. This product solution can optimize the total ownership costs in a broad range of heavy duty and high demanding applications in safe or harsh environment including ATEX.

Markets:
- Industrial
- Plumbing

Applications:
- Irrigation
- Water Distribution
- Carwash
- Cooling and climate
- Fire Fighting

Features/Benefits:
- Anti water hammer effect
- Coil modularity
- Best in class flow rate
Actuation Type: Pilot Operated
Atex Specifications Met: -
Body Material: Brass
Coil Power Consumption: -
Coil Specifications Met: -
Coil Temperature Range: -
Division: Fluid and Climate Controls Europe
Electrical Connection: -
Exhaust Orifice Size: -
Flow Coefficient 1: 140
Flow Coefficient 2: 8.4
Function: Normally Closed
Insulation Class: n/a
Maximum Fluid Temperature: +90° C
Maximum Operating Pressure: 20 bar AC/DC
Media: Water
Minimum Fluid Temperature: -10
Minimum Operating Pressure: 0.1 bar (AC or DC)
Orifice Size: 20 mm
Port Size: G 3/4
Port Type: Pipe Mounting
Power Supply Voltage: -
Seal Material: NBR
Seat Material: Brass
Specifications Met: -
Valve Type: 2/2-Way

Technical specifications


Attributes
TypeSolenoid Valve
Type of couplingBSP
Show UNSPSC/ECL@SS
£ 111.34 excl. VAT
/ Each
£ 133.61 incl. VAT
  • Usually arrives within 14 working days