Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Round cylinder
NORGREN RM/8020/M/300 20MM MAGNETIC PISTON CYLINDER
NORGREN RM/8020/M/300 20MM MAGNETIC PISTON CYLINDER
Round cylinder Norgren
References
norgren:
RM/8020/M/300
rubix:
111A1279
Product details
Technical specifications
Product details : NORGREN RM/8020/M/300 20MM MAGNETIC PISTON CYLINDER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.35
excl. VAT
/
Each
£
78.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN RT/57225/MF/80 DA P CYLINDER
ENERPAC SLLD22 SWING CYLINDER
NORGREN RM/8026/M/170 CYLINDER
NORGREN RM/55451/M/200 CYLINDER
NORGREN RT/57220/MF/80 CYLINDER
NORGREN RM/55451/M/250 CYLINDER
BAHCO BAHCO-BP700-1/4 1/4 RATCHET
NORGREN RM/8020/M/60 20MM MAGNETIC PISTON CYLINDER
NORGREN SPRGOUTCNTRLREARPORT RT/57340/M/25
NORGREN RM/8016/M/30 16MM MAGNETIC PISTON CYLINDER
NORGREN RM/8025/M/15 25MM MAGNETIC PISTON CYLINDER
NORGREN RT/57232/M/60 CYLINDER
NORGREN RT/57240/M/150 CYLINDER
NORGREN RM/8025/M/70 25MM MAGNETIC PISTON CYLINDER
NORGREN RT/57220/MC/50 DA P CYLINDER