• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Hydraulics drive(267)
  • Oil conditioning(198)
  • Hydraulics process control(906)
  • Hydraulic joining technique(4,819)
  • Accumulation(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Round cylinder
ENERPAC SLLD22 SWING CYLINDER

ENERPAC SLLD22 SWING CYLINDER


Swing Clamp

References
enerpac:SLLD22
rubix:203A9036
ean:0662005108237
brand logo
brand logo
Technical specifications
TypeSwing Clamp
Cylinder stroke16.5 mm
Technical sheet / Technical file

Product details
Technical specifications

Product details : ENERPAC SLLD22 SWING CYLINDER


Technical specifications


Attributes
TypeSwing Clamp
Cylinder stroke16.5 mm
Show UNSPSC/ECL@SS
£ 794.31 excl. VAT
/ Each
£ 953.17 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORGREN RM/55433/M/250 CYLINDERNORGREN RM/8025/M/60 25MM MAGNETIC PISTON CYLINDERBAHCO BAHCO-BP700-1/4 1/4 RATCHETNORGREN RT/57240/M/150 CYLINDERNORGREN RT/57232/M/30 DA P CYLINDERNORGREN RT/57132/M/40 CYLINDERNORGREN RM/8026/M/170 CYLINDERNORGREN RM/55433/M/125 CYLINDERNORGREN RM/8025/M/300 25MM MAGNETIC PISTON CYLINDERNORGREN RM/8025/M/150 25MM MAGNETIC PISTON CYLINDERNORGREN RM/8025/M/70 25MM MAGNETIC PISTON CYLINDERNORGREN RT/57232/M/350 32MM DIA 350 STROKE DOUBLE ACTING CYLINDERNORGREN RM/8025/M/75 25MM MAGNETIC PISTON CYLINDERNORGREN RM/55433/M/160 CYLINDERNORGREN RM/8016/M/30 16MM MAGNETIC PISTON CYLINDER

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories