Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Screw fittings
Elbow joint
NORGREN C0TB00618 PFITC 6MM-R1/8 BANJO FLOW (OUT)
NORGREN C0TB00618 PFITC 6MM-R1/8 BANJO FLOW (OUT)
Elbow joint Norgren
References
norgren:
C0TB00618
rubix:
120A5538
Technical specifications
Material
Plastic (PBT)
Product details
Technical specifications
Product details : NORGREN C0TB00618 PFITC 6MM-R1/8 BANJO FLOW (OUT)
Technical specifications
Attributes
Material
Plastic (PBT)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.83
excl. VAT
/
Each
£
13.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS BRS COMPRESN FITTING 0199-10-21
AVENTICS R412005617
LEGRIS BRASS ADAPTOR 0144 13 13
PARKER EO-MALE-STUD-ELBOW WE10LRCFX
CAMOZZI 10MMX3/8SWIVELELBOW CAM-S6520-10-3/8
AVENTICS 1823391776
LEGRIS SWIVEL FITTING 3189 06 13
LEGRIS 3MM FITTING 3229 03 09
AVENTICS R412007731
LEGRIS BRS COMPRESN FITTING 0199-06-10
PARKER EO-MALE-STUD-ELBOW WE28LRCFX
AVENTICS 1823391839
MECALINE 884752 MALE ELBOW 10MM R1/4IN
LEGRIS SS FITTING 3802-08-00
PARKER T-LOK-MALE-STUD-ELB 4-4C4OMXS