Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Cleaning
(12)
See Cleaning
< Back
Rubix Categories
Maintenance & Repairs
Cleaning
Cleaning
Cleaning products
Thinner
RUST-OLEUM 160.1 THINNER 1L
RUST-OLEUM 160.1 THINNER 1L
Thinner Rust-Oleum
References
rust-oleum:
160.1
rubix:
310799
ean:
8715743008795
Security form
Product details
Technical specifications
Product details : RUST-OLEUM 160.1 THINNER 1L
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.93
excl. VAT
/
Each
£
26.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUST-OLEUM 7301.1 UN1263 COMBI THINNER 1 LITRE
RUST-OLEUM 150.5 THINNERS 5L
Super 800-272-0008 Car Care Deionised Water 5L 2 PACK
SUPER 800.272.0008 800-272-0008 DEIONISED WATER 5 LITRE
PEACOCK BS0025 BROWN ROCK SALT 25KG
PEACOCK BS1000 BROWN ROCK SALT 1000KG
PEACOCK DEI1000 WHITE DE ICING 1000KG BAG
PEACOCK WHITE DE-ICE / ROCK SALT 25KG BAG
PEACOCK BS0025-40 BROWN ROCK SALT 40 X 25KG BAGS
PEACOCK DEI0025-40 WHITE DE-ICING SALT 40X25KG BAGS
COV CHEM 800-284-0517 DE IONISED WATER 25 LITRE
RUST-OLEUM 7301.1 UN1263 COMBI THINNER 1 LITRE
RUST-OLEUM 150.5 THINNERS 5L