Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Cleaning
(12)
See Cleaning
< Back
Rubix Categories
Maintenance & Repairs
Cleaning
Cleaning
Cleaning products
Thinner
Thinner
Filter Options
CATEGORIES
Thinner (3)
1
Brand
Rust-Oleum
(3)
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
rust-oleum:
7301.1
rubix:
1255433
ean:
8715743006210
RUST-OLEUM 7301.1 UN1263 COMBI THINNER 1 LITRE
Capacity
:
1 l
£
13.42
excl. VAT
/
Each
Usually arrives within 14 working days
Add
rust-oleum:
150.5
rubix:
216A8497
ean:
8715743011092
RUST-OLEUM 150.5 THINNERS 5L
Capacity
:
5 l
£
66.48
excl. VAT
/
Each
Usually arrives within 14 working days
Add
rust-oleum:
160.1
rubix:
310799
ean:
8715743008795
RUST-OLEUM 160.1 THINNER 1L
£
21.93
excl. VAT
/
Each
Usually arrives within 14 working days
Add