Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT20FF-B5 BALL JOINT VACUUM PAD WITH BUF
SMC ZPT20FF-B5 BALL JOINT VACUUM PAD WITH BUF
Suction cups and soft grippers SMC
References
smc:
ZPT20FF-B5
rubix:
2611047
Technical specifications
Material
fluoro elastomer
Type
flat
See all Specifications
Product details
Technical specifications
Product details : SMC ZPT20FF-B5 BALL JOINT VACUUM PAD WITH BUF
For the adsorption of general workpieces
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: Ø20
Pad Material: F (Fluoro Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
Logistic Weight
23
g
Material
fluoro elastomer
Type
flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.53
excl. VAT
/
Each
£
43.84
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC ZPT10BN-B6 VACUUM PAD
AVENTICS 1820415046
SMC ZPT125HBN-A16 VACUUM PAD
SMC ZP3E-50BMN VACUUM PAD
AVENTICS 1820415080
SMC ZP3E-YF80BMNJB30 VACUUM PAD
FESTO 190995 SUCTION CUP WITHOUT CONNECTOR ESV-50-SU
SMC ZP2-R5030WNK40-04 VACUUM PAD
PIAB F40-2.20.04AB CUP 0101548
SMC ZP3E-T125BMNJB30 VACUUM PAD
SMC ZP3E-T50BMSJB30 VACUUM PAD
FESTO 191005 SUCTION CUP WITHOUT CONNECTOR ESV-80-SS
SMC ZP3E-T80UMCLJB30 VACUUM PAD
AVENTICS 1820415162
SMC ZPT40BNJ10-B01-A14 VACUUM PAD