SMC ZPT125HBN-A16 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT125HBN-A16
rubix:132A4183
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter125 mm
ShapeRound
See all Specifications

Product details : SMC ZPT125HBN-A16 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø125
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)135x135x99 mm
Logistic Weight639 g
MaterialNBR
Diameter125 mm
ShapeRound
TypeLarge Bellows Pad
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 48.04 excl. VAT
/ Each
£ 57.65 incl. VAT
  • Delivery usually within ( 4 ) days