References
SMC:C95NB63-200
Rubix:112A7117
Manufacturer :00225897

Technical specifications
| Type | smc c95nb63-200 locking iso-vdma cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
Product details : SMC C95NB63-200 LOCKING ISO-VDMA CYLINDER
Technical specifications
Attributes
| Type | smc c95nb63-200 locking iso-vdma cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
| Max. service pressure | 10 bar |
| Connection | g 3/8 |
Show UNSPSC/ECL@SS
£ 672.50 excl. VAT
/ Each
£ 807.00 incl. VAT
- Delivery usually within ( 21 ) days