References
SMC:CDQSB12-10SM
Rubix:112A1161
Manufacturer :00011194

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQSB12-10SM COMPACT CYLINDER
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 28.87 excl. VAT
/ Each
£ 34.64 incl. VAT
- Delivery usually within ( 7 ) days