Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
SMC VCW21-5G-2-01-C-Q ELETTROVALVOLA 2 VIE
SMC VCW21-5G-2-01-C-Q ELETTROVALVOLA 2 VIE
Other valve SMC
References
smc:
00055819
rubix:
109A9739
Product details
Technical specifications
Product details : SMC VCW21-5G-2-01-C-Q ELETTROVALVOLA 2 VIE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.86
excl. VAT
/
Each
£
40.63
incl. VAT
Delivery usually within (
19
) days
Add to cart
Check our products from related categories
BURKERT 62946 SOLENOID VALVE 24V
BURKERT 221989 SOLENOID VALVE, 2 PORT, NC, 24 V DC, 1/2IN
BURKERT 00552469 PNUMATIC VALVE TG03 1IN CLAMP STAINLESS STEEL
FESTO 8060527 ANGLE SEAT VALVE VZXA-B-TS6-13-M2-V13T-3&
BURKERT 269259 VALVE ELECTRO MOTIVE G3/4
BURKERT 018121 1 INCH ST ST VALVE
BURKERT VALVE 00178680
BURKERT 187581 BURKERT 1/2IN 2-2 WAYS 2 POSITION
BURKERT ANGLE SEAT VALVE 00463581
BURKERT CONTROL VALVE 00221602
BURKERT 221900 VALVE SOLENOID G1/2 230VAC 2/2 N/C
BURKERT 126423 VALVE G
BURKERT VALVE 078656
BURKERT 178848 BURKERT ANGLE TYPE PNEUMATIC ACTUATED VALVE
KSB GLOBE VALVE 48872065