FESTO 8060527 ANGLE SEAT VALVE VZXA-B-TS6-13-M2-V13T-3&
Angle seat valve
See technical informationSee documentsReferences
Festo:VZXA-B-TS6-13-M2-V13T-30-K-46-17-V4
Rubix:263A6852
Manufacturer :8060527
EAN:4052568290429

Documents
Product details : FESTO 8060527 ANGLE SEAT VALVE VZXA-B-TS6-13-M2-V13T-3&
Angle seat valve VZXA-B-TS6-13-M2-V13T-30-K-46-17-V4 8060527
Technical specifications
Attributes
| Type | angle seat valve |
|---|---|
| Service pressure | 10 bar |
| Max. temperature | 60 °C |
| Nominal diameter (metric) | 46 mm |
Show UNSPSC/ECL@SS
£ 373.90 excl. VAT
/ Each
£ 448.68 incl. VAT
- Delivery usually within ( 16 ) days