SMC ASG420F-02-10S STAINLESS STEEL SPEED CONTROLLER


Pneumatic cylinders and actuators - Accessory SMC

References
smc:ASG420F-02-10S
rubix:120A1975
brand logo
brand logo

Product details : SMC ASG420F-02-10S STAINLESS STEEL SPEED CONTROLLER


Suitable for applications where copper free specifications are required, the "ASG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 316
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 4 (1/4)
Control Type: 0 (Meter-out)
Port Size: 02 (R1/4)
Applicable Tubing: 10 (ø10)
S: S (Sealant)
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 65.52 excl. VAT
/ Each
£ 78.62 incl. VAT
  • Delivery usually within ( 4 ) days