CAMOZZI CYL-D.ACTING-25 BORE-50 STROKE-NON ROTATE 32R2A025A050


Compact cylinder Camozzi

References
camozzi:32R2A025A050
rubix:202A8555
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke50 mm
See all Specifications

Product details : CAMOZZI CYL-D.ACTING-25 BORE-50 STROKE-NON ROTATE 32R2A025A050


Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke50 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 112.99 excl. VAT
/ Each
£ 135.59 incl. VAT
  • Usually arrives within 14 working days