CAMOZZI CYL-D.ACTING-63 BORE-80 STROKE-NON ROTATE 32R2A063A080


Compact cylinder Camozzi

References
camozzi:32R2A063A080
rubix:202A8618
brand logo
brand logo
Technical specifications
Cylinder diameter63 mm
Cylinder stroke80 mm
See all Specifications

Product details : CAMOZZI CYL-D.ACTING-63 BORE-80 STROKE-NON ROTATE 32R2A063A080


Technical specifications


Attributes
Cylinder diameter63 mm
Cylinder stroke80 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 271.74 excl. VAT
/ Each
£ 326.09 incl. VAT
  • Usually arrives within 14 working days