CAMOZZI SHORTSTROKE CYL-DBL ACTING-32 BORE-15 STROKE QP2A032A015


Compact cylinder Camozzi

References
camozzi:QP2A032A015
rubix:202A6529
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke15 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-32 BORE-15 STROKE QP2A032A015


Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke15 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 82.47 excl. VAT
/ Each
£ 98.96 incl. VAT
  • Usually arrives within 14 working days