CAMOZZI SHORTSTROKE CYL-DBL ACTING-100 BORE-50 STROKE QP2A100A050


Compact cylinder Camozzi

References
camozzi:QP2A100A050
rubix:202A6595
brand logo
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke50 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-100 BORE-50 STROKE QP2A100A050


Technical specifications


Attributes
Cylinder diameter100 mm
Cylinder stroke50 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 327.26 excl. VAT
/ Each
£ 392.71 incl. VAT
  • Usually arrives within 14 working days