Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDQ2L50TF-300DCZ COMPACT CYLINDER
SMC CDQ2L50TF-300DCZ COMPACT CYLINDER
Compact cylinder SMC
References
smc:
CDQ2L50TF-300DCZ
rubix:
107A2196
manufacturer :
00815037
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
300
mm
See all Specifications
Product details
Technical specifications
Product details : SMC CDQ2L50TF-300DCZ COMPACT CYLINDER
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
300
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.24
excl. VAT
/
Each
£
183.89
incl. VAT
Delivery usually within (
7
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC CU32-5D FREE MOUNT CYLINDER
FESTO 8178550 COMPACT CYLINDER ADN-12-50-I-P-A
FESTO 156606 COMPACT CYLINDER ADVU-20-40-A-P-A
SMC CDM2RA20-50 DIRECT MOUNT CYLINDER
SMC CQ2KB40TF-25DMZ COMPACT CYLINDER NON-ROTATING
SMC CQ2A63TF-25DZ AIR CYLINDER
SMC CDQ2WB100TF-25DCZ COMPACT CYLINDER
SMC C55B50-80M-X1439 COMPACT CYLINDER
SMC C55B63-150M ISO 21287 CYLINDER
SMC CDQ2B40-25DZ AIR CYLINDER
SMC CD55B50-45M-X1439 ISO 21287 CYLINDER
SMC CD55B25-53M ISO 21287 CYLINDER
SMC MLGPM25TF-100Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC ECDQ2B80-45D COMPACT CYLINDER
SMC CDQ2A63TF-15DZ AIR CYLINDER