SMC SYJ5220-5LOU-M5-Q 5/2 DOUBLE SOL 24V DC BODY POR


Directional pneumatic control valve SMC

References
smc:SYJ5220-5LOU-M5-Q
rubix:108A6635
manufacturer :00043893
brand logo
brand logo

Product details : SMC SYJ5220-5LOU-M5-Q 5/2 DOUBLE SOL 24V DC BODY POR


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 3 - 3,6;
•base mounted 4,5
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: max. 50°C

Function: 2 (2 Position Double)
Piping: 2 (Body Ported)
Exhaust: 0 (Individual)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: U (Indicator Light w/Surge Suppressor Non-polar)
Manual Override: None
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Option: None

Technical specifications


Attributes
No attributes to display for this product
£ 78.44 excl. VAT
/ Each
£ 94.13 incl. VAT
  • Delivery usually within ( 4 ) days