References
Festo:HEE-1/2-D-MIDI-24-NPT
Rubix:132A8151
Manufacturer :173908
EAN:4052568315764

Documents
Product details : FESTO 173908 ON/OFF VALVE HEE-1/2-D-MIDI-24-NPT
Strengths
•Electric 3/2-way valve for pressurizing and venting pneumatic installations
A muffler can be attached or the exhaust air can be ducted at port 3
With solenoid coil, without plug socket
A muffler can be attached or the exhaust air can be ducted at port 3
With solenoid coil, without plug socket
Technical specifications
Attributes
| Type | on/off valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 16 bar |
| Volume flow rate | 3600 l/min |
| Pressure range | 2,5/16 bar |
Show UNSPSC/ECL@SS
£ 290.61 excl. VAT
/ Each
£ 348.73 incl. VAT
- Usually arrives within 14 working days