Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
MACVALVES 411A-D0A-DM-DDAJ-1JB 400 SERIES MAC VALVE, 24VDC, 5.4W
MACVALVES 411A-D0A-DM-DDAJ-1JB 400 SERIES MAC VALVE, 24VDC, 5.4W
Directional pneumatic control valve MAC Valves
References
mac valves:
411A-D0A-DM-DDAJ-1JB
rubix:
303A4732
Product details
Technical specifications
Product details : MACVALVES 411A-D0A-DM-DDAJ-1JB 400 SERIES MAC VALVE, 24VDC, 5.4W
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.32
excl. VAT
/
Each
£
156.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC VFS3120-5DZ-03F-Q 5 PORT SOLENOID VALVE
SMC VDW250-5G-1-M5-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
SMC VQ7-6-FG-S-3NSC-Q ISO SOLENOID VALVE
FESTO 575613 SOLENOID VALVE
AVENTICS 5812112500
AVENTICS 5812112000
AVENTICS 5813172540
BURKERT 00221606 SOLENOID VALVE 24VDC
SMC SY7140-BDZ-Q SY7000 VALVE BASE MOUNT 24VAC
AVENTICS 5814113500
SMC SY7300-5UF1 5 PORT SOLENOID VALVE
SMC VXA2260J-02F-1-B AIR OPERATED 2 PORT VALVE
AVENTICS 5790205280
AVENTICS 0820402008 C099/T018 3/2WV1/8
AVENTICS 5814222300