References
SMC:SY7300-5UF1
Rubix:392A6505
Manufacturer :01241175
EAN:3618036162493

Product details : SMC SY7300-5UF1 5 PORT SOLENOID VALVE
When our R&D engineers redesigned our popular range of 5-way solenoid valves, they had one goal in mind: to develop a range of solenoid valves that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact yet with remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and has reduced cycle times. With easy mounting and quick replacement in mind, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same base, thus offering greater flexibility and economical operation. Available with elastomer or metal seals. Metal seals are particularly suitable for higher operating frequencies and provide extended life performance.
5/2 and 5/3 solenoid valves
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 111.98 excl. VAT
/ Each
£ 134.38 incl. VAT
- Delivery usually within ( 6 ) days