SMC VS7-6-FG-S-3-Q ISO 5599-1 SOLENOID VALVE
Directional pneumatic control valve SMC
See technical informationReferences
SMC:VS7-6-FG-S-3-Q
Rubix:2609813
Manufacturer :VS7-6-FG-S-3-Q

Technical specifications
| Type | smc vs7-6-fg-s-3-q iso 5599-1 solenoid valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC VS7-6-FG-S-3-Q ISO 5599-1 SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
Interface conforming to size 1 (VS7-6) & size 2 (VS7-8)
High flow capacity (up to 3140.8 l/min)
Long service life: 40 million cycles (VS7-8)
Availability: metal seal; air operated; several function and piping variations; non plug-in compatible sub-plate type
Dust-proof (only for air operated type).
•ISO Interface Solenoid Valve/Size 1
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa
Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: S (Single)
Voltage: 3 (24V DC)
Option: None
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
•Metal Seal
•Operating pressure: 0.1 to 1.0MPa
Area: Japan, Asia, Australia
Symbol: FG (2-position)
Solenoid: S (Single)
Voltage: 3 (24V DC)
Option: None
Port Size: w/o Subplate
Thread: Rc (PT) (or w/o Subplate Type)
Connector: Connector
Q: Q (CE Approval)
Technical specifications
Attributes
| Type | smc vs7-6-fg-s-3-q iso 5599-1 solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1472.25 l/min |
| Material | nbr |
| Pressure range | 0,1 bis 1,0 mpa (1 bis 10 bar) |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 89.58 excl. VAT
/ Each
£ 107.50 incl. VAT
- Delivery usually within ( 8 ) days