FESTO 170251 SOLENOID VALVE CPE18-M1H-5/3B-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M1H-5/3B-1/4
Rubix:110A5507
Manufacturer :170251
EAN:4052568137885

Technical specifications
| Type | electrical distributor cpe18-m1h- 5/3b-1/4 170251 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170251 SOLENOID VALVE CPE18-M1H-5/3B-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | electrical distributor cpe18-m1h- 5/3b-1/4 170251 |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 220.31 excl. VAT
/ Each
£ 264.37 incl. VAT
- Delivery usually within ( 8 ) days