SMC PSE570-02-28 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Service unit combination SMC
See technical informationReferences
SMC:PSE570-02-28
Rubix:2602142
Manufacturer :01395892

Product details : SMC PSE570-02-28 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
| Connection 1 | r 1/4 (m5 x 0,8) |
Show UNSPSC/ECL@SS
£ 129.07 excl. VAT
/ Each
£ 154.88 incl. VAT
- Delivery usually within ( 4 ) days