References
Mecaline:891703
Rubix:253A0437
EAN:3660338443411

Documents
Product details : MECALINE 891703 FR+L S2 G3/8IN
Filter Regulator and Lubricator (RF.L) available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa, Semi-auto drain + Manual drain, pressed-in self-locking mechanism to prevent the abnormal movement of the set pressure caused by external interfere. Pre-installed circular square pressure gauge which with clip and magnifier is used to save installation space, and installation brackets. Filter 40 μm and Aluminium bowl.
Attached Lubricator unit with proportional oil dripping structure which adopts gap seal type, the quantity of oil supply can be adjustment precisely changing the position of graduation oil ring indicator. Filling of oil while the lubricator is under pressure is made possible.
Technical specifications
Attributes
| Threading diameter (inch) | g3/8 '' |
|---|---|
| Min. service pressure | 1.5 bar |
| Max. service pressure | 9 bar |
| Material | aluminium |
| Filter fineness | 40 µm |
| Connection 1 | g 3/8 in |
Show UNSPSC/ECL@SS
£ 38.88 excl. VAT
/ Each
£ 46.66 incl. VAT
- In stock: Next day delivery
