Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8
BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8
Other valve Bürkert
References
bürkert:
222153
rubix:
285A6040
Product details
Technical specifications
Product details : BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8
Technical specifications
Attributes
Max. temperature
90
°C
Min. temperature
-30
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.83
excl. VAT
/
Each
£
225.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BURKERT VALVE 00178893
BURKERT 00360585 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 00134517 SOLENOID VALVE
"BURKERT 178674 STAINLESS 1"" ANGLE SEAT VALVE"
110V SOLENOID VALVE BURKERT 134432
BURKERT 00178608 VALVE
BURKERT SOLENOID VALVE 241019
BURKERT 24VDC SOL VALVE 217523
BURKERT 131826 ACTUATOR 2/2-WAY ANGLE SEAT VALVE
BURKERT SOLENOID VALVE 222126
BURKERT 216578 2 WAY VALVE
BURKERT SOL VALVE 178849
BURKERT 2/2 6281 SOL VALVE 253176
BURKERT 221989 SOLENOID VALVE, 2 PORT, NC, 24 V DC, 1/2IN
BURKERT SOLENOID VALVE 240994