Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
110V SOLENOID VALVE BURKERT 134432
110V SOLENOID VALVE BURKERT 134432
TYP 5282 2/2-way solenoid valve; servo-controlled
References
bürkert:
134432
rubix:
203A6609
Product details
Technical specifications
Product details : 110V SOLENOID VALVE BURKERT 134432
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
0
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
157.11
excl. VAT
/
Each
£
188.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 154548 001548 3/4 ACTUATOR
BURKERT 169421 VALVE TYPE 2000 DN15 AIR PILOT 3.9-10 BAR
5282-00-A40,0AAVAGM88-0-024/DC BURKERT 141667
KSB GLOBE VALVE 48872065
BURKERT 178691 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
ASCO G238A047SCD2 PILOT OPERATED SOLENOID VALVE
BURKERT SOLENOID VALVE SS 5282 25MM
SMC VNB301A-20A 2 PORT PROCESS VALVE
BURKERT CONTROL VALVE 131561
BURKERT 00360587 ACTUATOR DIAPHRAGM VALVE
BURKERT SOL VALVE 178849
BURKERT 1393 VALVE ACTUATOR
BURKERT SOLENOID VALVE 126093
FESTO 8111590 ANGLE SEAT VALVE VZXA-B-TS6-20-M2-B1T-12&
BURKERT 018121 1 INCH ST ST VALVE