Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Temperature switch
MOELLER M22DGX1 GREEN PUSH BUTTON FLUSH
MOELLER M22DGX1 GREEN PUSH BUTTON FLUSH
Temperature switch Moeller (Eaton)
References
moeller (eaton):
216607
rubix:
230A1840
Product details
Technical specifications
Product details : MOELLER M22DGX1 GREEN PUSH BUTTON FLUSH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.54
excl. VAT
/
Each
£
10.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER XALK178F HARMONY XALK E-STOP RED 40MM MUSHROOM HEAD
GRUNDFOS 96609016 ACC, CABLE 5M, CONTROL INPUT, STRAIGHT
SCHNEIDER EMPTY CONTROL STATIO XALK01
SCHNEIDER SPRING RETURN HEAD ZB4BA3
SCHNEIDER BUTTON P E-STOP KEY RELEASE TEL 426-2791 XB4BS9445
SCHNEIDER ELECTRICAL PUSH BUTT XB4BA31
SCHNEIDER PUSH BUTTON XALK178
SCHNEIDER E STOP STATION KEY XALK188E
SCHNEIDER ZB5AS55 YELLOW 40MM MUSHROOM HEAD PUSHBUTTON
SCHNEIDER PUSHBUTTON OPERATOR ZB5AA3
SCHNEIDER RED LED BODY ZB4BVB4
AVENTICS GREEN PUSH BUTTON R412012737
SIEMENS 3RH21311AP00 CONTRACTOR RELAY 3NO+1NC AC 230V 50/60 HZ
SCHNEIDER 230 V LED PILOT LIGH ZB4BVM4
MOELLER STOP GUARD RING M22-XGPV